Zoro Homepage

Mobile Strapping Truck standard version Ribbon for Steel and Poly Strapping

  • Mfr # EP-3505

  • Zoro # G407148975


product price: $581.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
41 in
For Use With
Steel & Poly Strapping
Overall Width
34.5 in
Overall Length
48.32 in
Core Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-3505
Zoro #
G407148975
UPC #
810123420667
Country of Origin
United States

Dimensions

Overall Height
41 in
Overall Width
34.5 in
Overall Length
48.32 in
Core Dia.
16 in

Details

For Use With
Steel & Poly Strapping
Includes
Locking Casters
Material
Poly & Steel
Coil Wound
Ribbon

Description

This heavy duty strapping truck has a straightforward industrial design with a steel frame and adjustable handle and tray height Easily maneuver a comprehensive strapping station around your warehouse Works with both steel and poly strap Features locking swivel casters Tool Balancer, Mast, Hanger Two Floor Trays Sold Separately


  • For ribbon rolls
  • For Steel or Poly Strapping
  • Locking swivel casters
  • Core ID: 16"
  • Height adjustable (handle & tray)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.