
Monster Cart for Poly Strapping
Mfr # EP-3400-PS
Zoro # G113342360
product price: $593.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Overall Height
45.758 in
For Use With
Polypropylene, Polyester
Core Dia.
16 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-3400-PS
Zoro #
G113342360
UPC #
850035719831
Country of Origin
United States
Dimensions
Overall Height
45.758 in
Core Dia.
16 in
Length (in)
33.374 in
Width (in)
24.445 in
Details
For Use With
Polypropylene, Polyester
Material
Steel
Color
Black
For Coils
Ribbon
Description
This massive ribbon-wound dispenser has a super robust steel tubing design and made for heavy duty use. Its robust strap troller allows strap to dispense with ease and acts as a brake mechanism when desired length is reached. Features two oversized tool trays. Features large 16 inch pneumatic wheels. This unit works with poly strapping.
- Robust, heavy duty strapping cart dispenser
- For Poly Strapping
- Ribbon Wound
- Strap Range: up to 2"
- Includes 16" pneumatic tires and 2 large tool trays
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.