
Monster Cart for Steel Strapping
Mfr # EP-3400-SS
Zoro # G613342358
product price: $629.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Overall Height
45.758 in
Material
Steel
For Use With
Steel Strapping
Core Dia.
16 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-3400-SS
Zoro #
G613342358
UPC #
850035719848
Country of Origin
United States
Dimensions
Overall Height
45.758 in
Core Dia.
16 in
Width (in)
24.445 in
Length (in)
33.374 in
Details
Material
Steel
For Use With
Steel Strapping
Color
Black
For Coils
Ribbon
Description
This massive ribbon-wound dispenser has a super robust steel tubing design and made for heavy duty use. Its robust strap troller allows strap to dispense with ease and acts as a brake mechanism when desired length is reached. Features two oversized tool trays. Features large 16 inch pneumatic wheels. This unit works with steel strapping.
- Robust, heavy duty strapping cart dispenser
- For Steel Strapping
- Ribbon Wound
- Strap Range: up to 2"
- Includes 16" pneumatic tires and 2 large tool trays
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.