Shop ENCORE PACKAGING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Coil Strapping Dispenser (Ribbon) - Core ID: 16"
- Mfr # EP-3042
- Zoro # G513342342
product price:Â
$
452.99
/ea
Key Features
Strapping Wind
Ribbon
Overall Height
37.25 in
Core Dia.
16 in
Material
Solid steel
For Use With
Cord Strapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-3042
- Zoro #
- G513342342
- UPC #
- 810123423347
- Country of Origin
- United States
- Strapping Wind
- Ribbon
- Material
- Solid steel
- For Use With
- Cord Strapping
- Color
- Black
- For Coils
- Ribbon
- Number of Coils
- 3
Dimensions
- Overall Height
- 37.25 in
- Core Dia.
- 16 in
- Length (in)
- 25.953 in
- Width (in)
- 16.445 in
Description
This unit is designed to carry different sizes of ribbon wound coils to allow for convenient strap dispensing. The rollers on the bottom allow for smooth dispensing and can hold up to 3 rolls at once. The unit comes with 10in rubber tires for easy mobility and large upper and lower tray to hold tools, seals, and more.
- Steel strapping ribbon wound cart
- For Steel Strapping
- For ribbon wound strapping
- Can hold up to 3 rolls at once
- Includes large tool tray
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.