Zoro Homepage

Orbital Wrapper - Motorized Ring Wrapper - Deluxe - 25in

  • Mfr # EP-6700-25-DX

  • Zoro # G213342239


product price: $4,031.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Width
26 in
Length
43 in
Height
34.5 in
For Use With
3 - 5" Film Rolls
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-6700-25-DX
Zoro #
G213342239
UPC #
850035719206
Country of Origin
United States

Dimensions

Width
26 in
Length
43 in
Height
34.5 in

Details

For Use With
3 - 5" Film Rolls
Color
Black
Material
Steel

Description

This compact ring wrapper has a straight-forward and elegant industrial design and can be easily incorporated into your roller conveyor system. Includes foot pedal operation and ability to control speed with the deluxe motor. Works with 10 inch bundling film. Efficient & easy multi-layer package protection. Ideal for bundling long items, for example: steel/poly tubing, lumber, auto parts, etc. Max box size 16 inch x 16 inch.

  • Easy to use and load, ring wrapper system
  • Includes deluxe motor with ability to control ring wrapping speed.
  • Max box size: 16 x 16
  • Use 3 & 5 film rolls
  • Includes: foot pedal operation. Adjustable support table/stand is sold separately.
  • Easy to use and load, ring wrapper system
  • Includes deluxe motor with ability to control ring wrapping speed.
  • Max box size: 13 x 13"
  • Use 3" & 5" film rolls
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.