Shop ENCORE PACKAGING
See all product information
Create Account
Pallet Bands - 112" Circumference x 1 1/2" Wide
Mfr # EP-54112
Zoro # G122840895
product price:Â
$
762.99
/pk 100, $7.63/ea
Free Shipping & Returns
Key Features
Includes
High crepe percentage and designed with a silicone coating to better grip and lasting re-tensioning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-54112
- Zoro #
- G122840895
- UPC #
- 810123426058
- Country of Origin
- Thailand
- Includes
- High crepe percentage and designed with a silicone coating to better grip and lasting re-tensioning
Description
Pallet bands are a must-have solution for moving, storage, and logistics, designed to securely hold moving blankets and furniture pads in place during transport. These heavy-duty moving rubber bands are engineered with a high crepe (natural rubber) content, delivering superior elasticity, strength, and long-lasting performance.Our pallet bands stand out with a premium silicone coating that enhances grip, preventing slippage and ensuring loads stay tightly secured. This advanced design also allows for consistent re-tensioning, so bands maintain their hold even after repeated use. Ideal for professional movers, warehouses, and distribution centers, they provide a reliable, reusable alternative to tape or shrink wrap. Optimize your moving and storage process with high-quality pallet bands that offer durability, flexibility, and maximum load security-helping protect valuable items while improving efficiency.