Paper Bubbler Automatic Sheet Cutter with Bi-Support Stand - 24"
- Mfr # EP-6487-24
- Zoro # G322840961
product price:Â
$
5,684.99
/ea
Key Features
Mounting Type
Caster Stand
Material
Solid steel
Includes
2 batteries, 1 charger, touchscreen menu, locking casters, height adjustable roll stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-6487-24
- Zoro #
- G322840961
- UPC #
- 810123425624
- Country of Origin
- United States
- Mounting Type
- Caster Stand
- Material
- Solid steel
- Includes
- 2 batteries, 1 charger, touchscreen menu, locking casters, height adjustable roll stand
Description
This is a battery powered unit that can create bubbled paper for void fill and protective packaging. Create your own protective, bubbled paper with the touch of a button. It comes with a mobile roll stand that includes 5" locking casters.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.