Paper Crumpler, Bench Mount Low - 15"
- Mfr # EP-5955-15-BM-LW
- Zoro # G013342361
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Width
17.68 in
Material
Solid steel
Color
Black
For Use With
Kraft Paper
Size
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-5955-15-BM-LW
- Zoro #
- G013342361
- UPC #
- 810123422463
- Country of Origin
- United States
Dimensions
- Width
- 17.68 in
- Size
- 15 in
- Height
- 24.97 in
- Length (in)
- 30.13 in
Details
- Material
- Solid steel
- Color
- Black
- For Use With
- Kraft Paper
- Mounting Type
- Table-top
- Includes
- Idler brake system for smooth dispensing
Description
This table top dispenser comes in 2 versions. The EP-5955-BM-HH Paper Crumpler Bench Mount High and the EP-5955-BM-LW Paper Crumpler Bench Mount Low. Each dispenser comes in 1 size of 15in. Each dispenser has a different solution for dispensing void-fill kraft paper. The table mounted design is a space saving solution to your packaging needs.
- Bench mount system
- For up to 15" rolls
- Feeds from underneath
- Adjustable dispensing height
- Idler brake system for smooth dispensing
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.