Shop ENCORE PACKAGING
See all product information
Create Account
Paper Crumpler Table Mount - 24"
- Mfr # EP-5956-24
- Zoro # G013342279
product price:
$
339.99
/ea
Free Shipping & Returns
Key Features
Width
19.185 in
Material
Solid steel
Color
Black
For Use With
Kraft Paper
Height
27.618 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-5956-24
- Zoro #
- G013342279
- UPC #
- 810123422418
- Country of Origin
- United States
- Material
- Solid steel
- Color
- Black
- For Use With
- Kraft Paper
- Includes
- Easy load system
- Mounting Type
- Table-top
Dimensions
- Width
- 19.185 in
- Height
- 27.618 in
- Size
- 24 in
- Length (in)
- 30.85 in
Description
This robust table mounted dispenser features a classic solid-steel industrial design. Made specifically for kraft paper and can dispense vertically or horizontally. Features an idler system that regulates for rapid braking and an overall smooth and consistent dispensing experience. Body funnels kraft paper for a manageably-grabbable crumple wad. Use the built-in serrated cutter to cut crumpled material to desired length. Features a simple hook-mounted handle for easily changing out rolls.
- Compact table top dispensing
- For up to 24" rolls
- Table mount system
- Easy load, table top design
- Idler brake system for smooth dispensing
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.