Paper Crumpler with Idler System - 15"
- Mfr # EP-5955-15
- Zoro # G813342295
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Width
23.25 in
Material
Solid steel
Color
Black
For Use With
Kraft Paper
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-5955-15
- Zoro #
- G813342295
- UPC #
- 810123422388
- Country of Origin
- United States
Dimensions
- Width
- 23.25 in
- Height
- 12 in
- Size
- 15 in
- Length (in)
- 30.25 in
Details
- Material
- Solid steel
- Color
- Black
- For Use With
- Kraft Paper
- Mounting Type
- Wall, Table-top
- Includes
- Idler brake system for smooth dispensing
Description
This robust dispenser features a classic solid-steel industrial design. Made specifically for kraft paper and can dispense vertically or horizontally. Body funnels kraft paper for a manageably-grabbable crumple wad. Use the built-in serrated cutter to cut crumpled material to desired length. Can be easily mounted on a table top or wall. attachment kit sold separately. Features a simple hook-mounted handle for easily changing out rolls.
- Solid steel and robust design
- For up to 15" rolls
- Idler brake system for smooth dispensing
- Table and wall mountable (wall mount kit not included)
- Includes alligator clip to safety tear your paper
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.