Zoro Homepage

Paper/Poly Dispenser, Vertical, 48"

  • Mfr # EP-5960-48

  • Zoro # G3552059


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Material
Steel
Color
Black
Dispenser Style
Single Roll
Dispenser Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5960-48
Zoro #
G3552059
UPC #
851757006308
Country of Origin
United States

Dimensions

Width
16 in
Overall Height
72 in
For Roll Width
48 in
Overall Width
16 in
Overall Depth
18 in
Depth
18 in
Recommended Bag Width
48 in
Height
72 in

Details

Item
Tubing Bag Dispenser
Material
Steel
Color
Black
Dispenser Style
Single Roll
Dispenser Orientation
Vertical
For Use With Product Type
Paper, Poly Sheeting
Includes
Casters Sold Seperatly
Dispenser Mobility
Portable
Holds Number of Rolls
1
Mount Type
Countertop Mount

Description

Tubing Bag Dispenser, Width 16 in, Height 72 in, Depth 18 in, Steel, Recommended Bag Width 48 in, Black, Mount Type Countertop Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.