Zoro Homepage

Pneumatic Pusher Tensioner for Steel

  • Mfr # EP-1680

  • Zoro # G213342307


product price: $910.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel Strapping
Length
16.75 in
Material
Steel
Width
1.25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-1680
Zoro #
G213342307
UPC #
851757006933
Country of Origin
China

Dimensions

Length
16.75 in
Width
1.25 in
Depth
6 in

Details

For Use With
Steel Strapping
Material
Steel
Color
Black
Strap Gauge (in)
0.031 - 0.047 in
Tension Force (lbs)
1910 lb
Tension Speed (in/s)
3.35-in/s
Air Pressure (PSI)
70 - 90 psi
Strap Range (in)
3/4 - 1-1/4 in

Description

Pneumatic pusher tensioner with a round-force strap width of 1 1/4 inch.


  • Pneumatic powered pusher tensioner
  • For Steel Strapping
  • Strap Range: 3/4-1 1/4
  • Strap Gauges: .031-.047
  • Air Pressure: 70-90 lbs, Tension Speed: 3.35/sec, Tension Force: 1,910 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.