Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Sealer 34 for Steel

  • Mfr # EP-1980-34

  • Zoro # G407148852


product price: $585.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Required Pressure
70 - 90 PSI
Seal Type
Closed Seals
Strap Width
0.75 in
Thickness
0.031 - 0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-1980-34
Zoro #
G407148852
UPC #
851757006940
Country of Origin
China

Dimensions

Strap Width
0.75 in
Thickness
0.031 - 0.047 in

Details

Material
Steel
Required Pressure
70 - 90 PSI
Seal Type
Closed Seals

Description

This single notch pneumatic sealer is lightweight and simple to operate Can be used on a wide range of applications including round and small packages Air pressure 7090 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.