Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Tensioner for Cord - 1in - 1/2in

  • Mfr # EP-1198

  • Zoro # G514921096


product price: $839.00
/ea
Free Shipping & Returns

Key Features

For Use With
Cord, Composite, Woven
Width
4.545 in
Color
Silver
Length
13.75 in
Strap Width
1 - 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-1198
Zoro #
G514921096
UPC #
810123423743
Country of Origin
China

Dimensions

Width
4.545 in
Length
13.75 in
Strap Width
1 - 1-1/2 in
Height
5.15 in

Details

For Use With
Cord, Composite, Woven
Color
Silver
Material
Steel
Strap Gauge (in)
0.031 - 0.062 in
Tension Speed (in/s)
2.75 - 3.14-in/s
Tension Force (lbs)
1011 - 1461 lb
Air Pressure (PSI)
87 - 116 psi

Description

Pneumatic Tensioner - 1in- 1/2in for Cord Strapping


  • Heavy duty
  • For Cord, Poly, and Woven Strap
  • Use with wire buckles
  • Strap Range: 1 - 1-1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.