Shop ENCORE PACKAGING
See all product information
Create Account
Poly & Cord Buckles - 1/2" Economy Galvanized Clear Wire Buckles
- Mfr # P12WB1-GA
- Zoro # G613342365
product price:Â
$
26.99
/pk of 1000, $0.03/ea
Key Features
Size
1/2 in
Material
Galvinized Steel
Overall Height
0.313 in
Length
0.838 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P12WB1-GA
- Zoro #
- G613342365
- UPC #
- 810123423606
- Country of Origin
- South Africa
Dimensions
- Size
- 1/2 in
- Overall Height
- 0.313 in
- Length
- 0.838 in
- Width (in)
- 0.798 in
Details
- Material
- Galvinized Steel
- Color
- Silver
- For Use With
- Cord, Poly Strapping
- Mounting Style
- Clear, Galvanized Wire
Description
Classic economy galvanized wire buckles. Contains 1000 buckles per case, can only order by case.
- Use with Cord and Poly strapping
- For 1/2" strapping
- Style: Clear, Galvanized Wire
- Economy Buckles
- Case Amount: 1000 buckles
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.