
Poly, Stretch Film, and Twine Cutter
Mfr # EP-222
Zoro # G416147396
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Overall Length
7 in
Overall Width
0.375 in
Number of Blades Included
2
Handle Color
Blue
Application
Poly, Stretch Film, & Twine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-222
Zoro #
G416147396
UPC #
850035719237
Country of Origin
China
Dimensions
Overall Length
7 in
Overall Width
0.375 in
Height
1.75 in
Details
Number of Blades Included
2
Handle Color
Blue
Application
Poly, Stretch Film, & Twine
Blade Type
Carbon Steel
Handle Material
Plastic
Description
- Mountable cutter for stretch film applicators
- Easy to use
- Mount to a handle or bench
- Hidden blades for less accidents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.