Poly Tubing Dispenser, 12"
Mfr # EP-720-12
Zoro # G3551042
product price: $38.15
/eaKey Features
Width
15 in
Includes
Table Attachment Clips and Screws
Material
Steel
Dispenser Orientation
Horizontal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP-720-12
Zoro #
G3551042
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Overall Width
15 in
Overall Height
12 in
Overall Depth
10 in
For Roll Width
12 in
Recommended Bag Width
12 in
Depth
10 in
Height
12 in
Details
Item
Tubing Bag Dispenser
Includes
Table Attachment Clips and Screws
Material
Steel
Dispenser Orientation
Horizontal
Color
Black
Dispenser Mobility
Mounted
Holds Number of Rolls
1
Dispenser Style
Single Roll
For Use With Product Type
Poly Sheeting
Mount Type
Countertop Mount
Description
Tubing Bag Dispenser, Width 15 in, Height 12 in, Depth 10 in, Steel, Recommended Bag Width 12 in, Black, Mount Type Countertop Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.