Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tubing Dispenser, 24"

  • Mfr # EP-720-24

  • Zoro # G3551103


product price: $44.39
/ea

Key Features

Includes
Table Attachment Clips and Screws
Width
27 in
Material
Steel
Overall Depth
10 in
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-720-24
Zoro #
G3551103
UPC #
-
Country of Origin
United States

Dimensions

Width
27 in
Overall Depth
10 in
Overall Height
12 in
For Roll Width
24 in
Overall Width
27 in
Height
12 in
Recommended Bag Width
24 in
Depth
10 in

Details

Item
Tubing Bag Dispenser
Includes
Table Attachment Clips and Screws
Material
Steel
Holds Number of Rolls
1
For Use With Product Type
Poly Sheeting
Color
Black
Dispenser Style
Single Roll
Dispenser Mobility
Mounted
Dispenser Orientation
Horizontal
Mount Type
Countertop Mount

Description

Tubing Bag Dispenser, Width 27 in, Height 12 in, Depth 10 in, Steel, Recommended Bag Width 24 in, Black, Mount Type Countertop Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.