Zoro Homepage

Poly Tubing Dispenser

  • Mfr # EP-720-6

  • Zoro # G3551033


product price: $29.99
/ea

Key Features

Material
Steel
Width
9 in
Includes
Table Attachment Clips and Screws
Dispenser Mobility
Mounted
Dispenser Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-720-6
Zoro #
G3551033
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
For Roll Width
6 in
Overall Depth
10 in
Overall Width
9 in
Overall Height
12 in
Recommended Bag Width
6 in
Height
12 in
Depth
10 in

Details

Item
Tubing Bag Dispenser
Material
Steel
Includes
Table Attachment Clips and Screws
Dispenser Mobility
Mounted
Dispenser Orientation
Horizontal
Dispenser Style
Single Roll
Color
Black
Holds Number of Rolls
1
For Use With Product Type
Poly Sheeting
Mount Type
Countertop Mount

Description

Tubing Bag Dispenser, Width 9 in, Height 12 in, Depth 10 in, Steel, Recommended Bag Width 6 in, Black, Mount Type Countertop Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.