Zoro Homepage

Poly Tubing Dispenser with Slide Cutter

  • Mfr # EP-725-6

  • Zoro # G3551322


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Material
Aluminum, Plastic, Steel
Includes
Slide Cutter
For Use With Product Type
Poly Sheeting
For Roll Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-725-6
Zoro #
G3551322
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
For Roll Width
6 in
Overall Depth
13 in
Overall Height
12 in
Overall Width
12 in
Depth
13 in
Height
12 in
Recommended Bag Width
6 in

Details

Item
Tubing Bag Dispenser
Material
Aluminum, Plastic, Steel
Includes
Slide Cutter
For Use With Product Type
Poly Sheeting
Dispenser Orientation
Horizontal
Dispenser Style
Single Roll
Color
Black
Holds Number of Rolls
1
Dispenser Mobility
Mounted
Mount Type
Countertop Mount

Description

Tubing Bag Dispenser, Width 12 in, Height 12 in, Depth 13 in, Aluminum, Plastic, Steel, Recommended Bag Width 6 in, Black, Mount Type Countertop Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.