Zoro Homepage

Poly Tubng Dispenser, Slide Cutter, 24"

  • Mfr # EP-725-24

  • Zoro # G3551368


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Includes
Slide Cutter
Material
Steel
Width
32 in
Dispenser Style
Single Roll
Dispenser Mobility
Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-725-24
Zoro #
G3551368
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in
Overall Height
12 in
Overall Width
32 in
For Roll Width
24 in
Overall Depth
13 in
Depth
13 in
Recommended Bag Width
24 in
Height
12 in

Details

Item
Tubing Bag Dispenser
Includes
Slide Cutter
Material
Steel
Dispenser Style
Single Roll
Dispenser Mobility
Mounted
For Use With Product Type
Poly Sheeting
Color
Black
Dispenser Orientation
Horizontal
Holds Number of Rolls
1
Mount Type
Countertop Mount

Description

Tubing Bag Dispenser, Width 32 in, Height 12 in, Depth 13 in, Steel, Recommended Bag Width 24 in, Black, Mount Type Countertop Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.