Zoro Homepage

Pre-Tensioned Dispenser - 15in Roll

  • Mfr # EP-839-15

  • Zoro # G814921048


product price: $95.65
/ea
Free Shipping & Returns

Key Features

Length
9 in
Width
3 in
Core Size
2 to 3 in
Height
24.037 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-839-15
Zoro #
G814921048
UPC #
810123423712
Country of Origin
United States

Dimensions

Length
9 in
Width
3 in
Core Size
2 to 3 in
Height
24.037 in
Roll Length (in)
15 in

Details

Color
Black
Material
Steel, Plastic
For Use With
Stretch Film

Description

Pre-Tensioned Stretch Film Dispenser - 15in Roll


  • Core ID: 2", and 3"
  • For roll length of 15"
  • Tension adjustable
  • Includes magnet attachment
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.