
Pre-Tensioned Dispenser - 18in Roll
Mfr # EP-839-18
Zoro # G814921086
product price: $86.25
/ea
Free Shipping & Returns
Key Features
Width
3 in
Height
26.104 in
Length
9 in
Core Size
2 to 3 in
Material
Steel, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-839-18
Zoro #
G814921086
UPC #
810123423729
Country of Origin
United States
Dimensions
Width
3 in
Height
26.104 in
Length
9 in
Core Size
2 to 3 in
Roll Length (in)
18 in
Details
Material
Steel, Plastic
Color
Black
For Use With
Stretch Film
Description
Pre-Tensioned Stretch Film Dispenser - 18in Roll
- Core ID: 2", and 3"
- For roll length of 18"
- Tension adjustable
- Includes magnet attachment
- Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.