Zoro Homepage

Pre-Tensioned Dispenser - 20in Roll

  • Mfr # EP-839-20

  • Zoro # G414921141


product price: $95.65
/ea
Free Shipping & Returns

Key Features

Core Size
2 to 3 in
Length
9 in
Material
Steel, Plastic
Color
Black
Height
29.104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-839-20
Zoro #
G414921141
UPC #
810123423736
Country of Origin
United States

Dimensions

Core Size
2 to 3 in
Length
9 in
Height
29.104 in
Width
3 in
Roll Length (in)
20 in

Details

Material
Steel, Plastic
Color
Black
For Use With
Stretch Film

Description

Pre-Tensioned Stretch Film Dispenser - 20in Roll


  • Core ID: 2", and 3"
  • For roll length of 20"
  • Tension adjustable
  • Includes magnet attachment
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.