Premium Pistol Grip Dispenser with Magnetic Attachment - 3in tape Rolls

  • Mfr # EP-675-3-WM

  • Zoro # G314921104


product price: $29.69
/ea

Key Features

Color
Blue
For Use With
Tape
Material
Metal, Plastic
Width
7.25 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-675-3-WM
Zoro #
G314921104
UPC #
810123424344
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.25 in
Height
6 in
Length
10.5 in

Details

Color
Blue
For Use With
Tape
Material
Metal, Plastic

Description

Premium Pistol Grip Tape Dispenser with Magnetic Attachment for 3in Rolls


  • For 3" tape rolls
  • Magnetic attachment
  • 20 dispensers per case
  • Flexible wiper plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.