
Pusher Bar Tensioner
Mfr # RSA-595
Zoro # G914921092
product price: $413.99
/ea
Free Shipping & Returns
Key Features
For Use With
Stainless Steel Strapping
Length
8 in
Width
2.5 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSA-595
Zoro #
G914921092
UPC #
810123423798
Country of Origin
United States
Dimensions
Length
8 in
Width
2.5 in
Height
5.5 in
Details
For Use With
Stainless Steel Strapping
Color
Black
Material
Steel
Strap Gauge (in)
0.015 - 0.023 in
Strap Range (in)
3/8 - 5/8 in
Description
Pusher Bar Tensioner for Stainless Steel Strapping
- Use with Stainless Steel
- Strap Width: 3/8 -5/8"
- Strap Gauge: 0.015 - 0.023"
- Use with: pusher seals, wing seal cable ties, wing seals
- Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.