Roll Dispenser, 77 19/32" H, Black
- Mfr # EP-6550-48-S
- Zoro # G922935616
product price:Â
$
810.99
/ea
Key Features
Packaging Dispensed
Bubble, Foam, Paper, Poly Sheeting
Material
Aluminum/Steel
Includes
25" Dispensing Bottom Disk, 5" Locking Casters, Roll Brake Arm, Slide Cutter
Overall Width
49 19/32 in
For Roll Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-6550-48-S
- Zoro #
- G922935616
- UPC #
- 850044631247
- Country of Origin
- United States
- Packaging Dispensed
- Bubble, Foam, Paper, Poly Sheeting
- Material
- Aluminum/Steel
- Includes
- 25" Dispensing Bottom Disk, 5" Locking Casters, Roll Brake Arm, Slide Cutter
- Color
- Black
- Item
- Roll Dispenser
- Holds Number of Rolls
- 1
- Shell Material
- Aluminum/Steel
- Wire Color
- Black
Dimensions
- Overall Width
- 49 19/32 in
- For Roll Width
- 48 in
- Overall Height
- 77 19/32 in
- Overall Depth
- 35 1/8 in
Description
Roll Dispenser, For Roll Width 48 in, Holds Number of Rolls 1, Overall Width 49 19/32 in, Overall Depth 35 1/8 in, Overall Height 77 19/32 in, Dispenser Orientation Vertical, Dispenser Mobility Portable, Material Aluminum/Steel, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.