Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife, Retractable and Self Retracting Utility

  • Mfr # EP-160

  • Zoro # G3550622


product price: $9.55
/ea

Key Features

Blade Type
Utility
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Rubber
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-160
Zoro #
G3550622
UPC #
851757006025
Country of Origin
China

Details

Item
Safety Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Rubber
Application
General Purpose
Blade Operation
Retractable and Self Retracting

Description

The Encore EP-160 Safety Knife is a must-have for all your cutting needs. It has a retractable and self retracting blade that will ensure safety when not in use. The blade of the utility knife is retractable and self retracting, which means it automatically returns to its storage position after each cut. With an ergonomic rubber handle, you can work with this knife for hours without experiencing any discomfort. The steel blade is suitable for general purpose applications. This Encore EP-160 Safety Knife provides ease of use and comfort at all times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.