Zoro Homepage

SD Poly Tensioner - Poly Strapping Tool

  • Mfr # EP-1120

  • Zoro # G813342349


product price: $79.25
/ea
Free Shipping & Returns

Key Features

For Use With
Polypropylene, Polyester
Material
Steel
Color
Green
Width
2.75 in
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-1120
Zoro #
G813342349
UPC #
850006645312
Country of Origin
China

Dimensions

Width
2.75 in
Length
10.5 in
Strap Width
1/2 - 3/4 in
Depth
5.75 in

Details

For Use With
Polypropylene, Polyester
Material
Steel
Color
Green

Description

Entry-level, lightweight tensioner for polyester.


  • Standard, lightweight tensioner
  • For Polyester strapping
  • Strap Range: 1/2" - 3/4"
  • For Flat Loads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.