
SD Sealless Tool 34 for Steel
Mfr # EP-2010-34
Zoro # G207148977
product price: $833.99
/ea
Free Shipping & Returns
Key Features
For Use With
Steel
Color
Black
Length
14.75 in
Size
3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-2010-34
Zoro #
G207148977
UPC #
810123420599
Country of Origin
United States
Dimensions
Length
14.75 in
Size
3/4 in
Width
4 in
Height
10.5 in
Details
For Use With
Steel
Color
Black
Material
Steel
Strap Gauge (in)
0.015 - 0.023 RD
Description
This entrylevel combo tool can quickly tension, seal and cut steel strapping No Seals needed This tool cuts interlocking grooves into steel strapping This tool is not size specific Comes with equipment needed to easily convert to other strap widths
- This entry-level combo tool can quickly tension, seal and cut steel strapping.
- Works with 3/4" steel strapping. Can convert to other strap widths.
- No seals needed! This tool cuts interlocking grooves into steel strapping.
- Strap Gauges: 0.015-.023 RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.