This item is Discontinued.

Encore Packaging Single Face/Foam/Bubble Dispenser - 60"- Small Disk EP-6540-60-S

This item is Discontinued.

Encore Packaging

Single Face/Foam/Bubble Dispenser - 60"- Small Disk (Discontinued)

Mfr # EP-6540-60-S
Zoro # G916147407
UPC # 850044631346
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP-6540-60-S
Zoro #
G916147407
UPC #
850044631346
Country of Origin
United States

Dimensions

Maximum Roll Width - Dispensers
25 in
Length
60 in
Height
76 in
Width
30 in
Dispensing Disk Size
25 in

Details

Material
Solid steel
Color
Black
Application
Use corrugated, foam, poly rolls
Includes
25" bottom dispensing disk, locking casters,

Description

Single Face/Foam/Bubble Dispenser - 60"- Small Disk


  • Robust, heavy duty vertical roll dispenser
  • For up to 60" rolls
  • Comes with a 25" dispensing, bottom disk.
  • Use with anything on a roll
  • Includes locking casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.