Zoro Homepage

Single Face/Foam/Bubble Dispenser w/ Premium Manual Cutter, 36in, Small Disk

  • Mfr # EP-6560-36-S

  • Zoro # G716147409


product price: $1,033.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Height
57 in
Application
Use corrugated, foam, poly rolls
Material
Steel
Maximum Roll Width - Dispensers
25 in
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-6560-36-S
Zoro #
G716147409
UPC #
850044631377
Country of Origin
United States

Dimensions

Height
57 in
Maximum Roll Width - Dispensers
25 in
Width
38 in
Length
36 in
Dispensing Disk Size
25 in

Details

Application
Use corrugated, foam, poly rolls
Material
Steel
Color
Black

Description

Single Face/Foam/Bubble Dispenser with Premium Manual Cutter - 36"- Small Disk


  • Robust, heavy duty vertical roll dispenser with premium slide cutter
  • For up to 36" rolls
  • Comes with a 25" dispensing, bottom disk.
  • Includes a premium slide cutter for single face corrugated, foam, and poly rolls.
  • Includes locking casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.