
Single Face/Foam/Bubble Dispenser w/ Premium Manual Cutter - 48in- Small Disk
Mfr # EP-6560-48-S
Zoro # G214921136
product price: $1,209.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Width
39.98 in
Height
68.43 in
Material
Steel
Length
37.9 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-6560-48-S
Zoro #
G214921136
UPC #
850044631384
Country of Origin
United States
Dimensions
Width
39.98 in
Height
68.43 in
Length
37.9 in
Dispensing Disk Size (in)
25 in
Size
48 in
Details
Material
Steel
Color
Black
For Use With
Material Rolls
Description
Single Face/Foam/Bubble Dispenser with Premium Manual Cutter - 48in- Small Disk
- Robust, heavy duty vertical roll dispenser with premium slide cutter
- For up to 48" rolls
- Comes with a 25" dispensing, bottom disk.
- Includes a premium slide cutter for single face corrugated, foam, and poly rolls.
- Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.