Zoro Homepage

Single Face/Foam/Bubble Dispenser w/ Premium Manual Cutter - 60in- Small Disk

  • Mfr # EP-6560-60-S

  • Zoro # G014921046


product price: $1,318.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Black
Width
39.98 in
Material
Steel
Height
80.43 in
Length
37.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-6560-60-S
Zoro #
G014921046
UPC #
850044631391
Country of Origin
United States

Dimensions

Width
39.98 in
Height
80.43 in
Length
37.9 in
Size
60 in
Dispensing Disk Size (in)
25 in

Details

Color
Black
Material
Steel
For Use With
Material Rolls

Description

Single Face/Foam/Bubble Dispenser with Premium Manual Cutter - 60in- Small Disk


  • Robust, heavy duty vertical roll dispenser with premium slide cutter
  • For up to 60" rolls
  • Comes with a 25" dispensing, bottom disk.
  • Includes a premium slide cutter for single face corrugated, foam, and poly rolls.
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.