Shop ENCORE PACKAGING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Face/Foam/Bubble Dispenser with Premium Manual Cutter - 24" - Large Disk
- Mfr # EP-6560-24-L
- Zoro # G113342292
product price:
$
1,374.99
/ea
Key Features
Width
43.16 in
Color
Black
Material
Solid steel
Height
44.73 in
Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-6560-24-L
- Zoro #
- G113342292
- UPC #
- 810123423026
- Country of Origin
- United States
- Color
- Black
- Material
- Solid steel
- For Use With
- Material Rolls
- Includes
- 36" bottom dispensing disk, locking casters, premium rotary cutter for single face corrugated, foam, and poly rolls, roll brake mechanism
Dimensions
- Width
- 43.16 in
- Height
- 44.73 in
- Size
- 24 in
- Dispensing Disk Size (in)
- 36 in
- Length (in)
- 30.25 in
Description
This unique vertical dispenser features a robust and straight-forward industrial design and is ideal for single-face corrugated, however can also be used for poly sheeting and foam. Same as the EP-6550 but includes a rotary cutter. Features a built-in brake arm mechanism for a consistent dispensing experience. Elevated on 5 1/4 inch risers with locking casters. Features a robust roatary cutter mechanism and a lazy susan dispensing system. Comes with a 36in bottom dispensing disk.
- Robust, heavy duty vertical roll dispenser with premium slide cutter
- For up to 24" rolls
- Comes with a 36" bottom dispensing disk.
- Includes a premium slide cutter for single face corrugated, foam, and poly rolls.
- Includes locking casters
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.