
Stainless Steel Bander for Stainless Steel Strapping
Mfr # RSA-590
Zoro # G107148947
product price: $383.99
/ea
Free Shipping & Returns
Key Features
For Use With
Round Loads
Strap Width
0.25 in
Thickness
0.016 in
Material
Stainless Steel
Function
Tensions, Seals & Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSA-590
Zoro #
G107148947
UPC #
850006645886
Country of Origin
United States
Dimensions
Strap Width
0.25 in
Thickness
0.016 in
Details
For Use With
Round Loads
Material
Stainless Steel
Function
Tensions, Seals & Cuts
Description
This convenient allinone tool features a heavy duty design for steel that can quickly and efficiently tension, seal and cut Designed for round or irregular loads Features 8 different tension settings Specifically designed for stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.