Zoro Homepage

Stainless Steel Tensioner

  • Mfr # RSA-550

  • Zoro # G114921076


product price: $177.99
/ea
Free Shipping & Returns

Key Features

For Use With
Stainless Steel Strapping
Width
3 in
Material
Steel
Color
Blue
Length
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSA-550
Zoro #
G114921076
UPC #
810123423750
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Length
13.25 in
Height
8 in

Details

For Use With
Stainless Steel Strapping
Material
Steel
Color
Blue
Strap Gauge (in)
0.015 - 0.030 in
Strap Range (in)
3/8 - 3/4 in

Description

Stainless Steel Tensioner for Stainless Steel Strapping


  • Use with Stainless Steel
  • Strap Width: 3/8 - 3/4"
  • Strap Gauge: 0.015 - 0.030"
  • Use with: tooth seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.