Zoro Homepage

Standard Blade 10 per Pack

  • Mfr # E120B-10

  • Zoro # G313342351


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Blade Material
Carbon Steel
Overall Length
2.375 in
Blade Width
0.02 in
Overall Height
0.75 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E120B-10
Zoro #
G313342351
UPC #
850044631742
Country of Origin
China

Dimensions

Overall Length
2.375 in
Blade Width
0.02 in
Overall Height
0.75 in

Details

Blade Material
Carbon Steel
Color
Silver
For Use With
EP-120, EP-190, EP-200, EP-210, EP-230, EP-235, EP-250, EP-255, EP-285, EP-290

Description

Standard replacement blades. Compatible with: EP-120, EP-190, EP-200, EP-210, EP-230, EP-235, EP-250, EP-255, EP-285, EP-290. Comes in a 10 blades per pack, with 10 packs per case.


  • Standard blades for most utility knives
  • Replacement blades
  • Comes in 10 blades per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.