Zoro Homepage

Standard Blade 100 per pack

  • Mfr # E120B-100

  • Zoro # G713342234


product price: $47.89
/ea

Key Features

Length
2.375 in
Blade Material
Carbon Steel
Overall Height
0.75 in
Color
Silver
Blade Width
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E120B-100
Zoro #
G713342234
UPC #
850044631759
Country of Origin
China

Dimensions

Length
2.375 in
Overall Height
0.75 in
Blade Width
0.02 in

Details

Blade Material
Carbon Steel
Color
Silver
For Use With
EP-120, EP-190, EP-200, EP-210, EP-230, EP-235, EP-250, EP-255, EP-285, EP-290

Description

Standard replacement blades. Compatible with: EP-120, EP-190, EP-200, EP-210, EP-230, EP-235, EP-250, EP-255, EP-285, EP-290. Comes in a 100 blades per pack.


  • Standard blades for most utility knives
  • Replacement blades
  • Comes in 100 blades per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.