Zoro Homepage

Stationary Cord Strapping Dispenser

  • Mfr # EP-3020-1

  • Zoro # G613342242


product price: $91.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cord Strapping
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-3020-1
Zoro #
G613342242
UPC #
850035719954
Country of Origin
United States

Details

For Use With
Cord Strapping
Material
Steel
Color
Black

Description

This stationary dispenser has a straight-forward industrial design. The unit is easily wall, floor or table-top mountable.


  • Easy to use stationary cord strapping dispenser
  • For Cord Strapping
  • Disk Insert Size: 1"
  • Table, floor, and wall mountable.
  • For Face Width of up to 8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.