Shop ENCORE PACKAGING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel HD Kit for 3/4" Strapping for Round Loads (Seals and Strapping sold separate)
- Mfr # S34KO6-03
- Zoro # G622840913
product price:Â
$
1,039.99
/ea
Key Features
Includes
1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter
Fits Strap Width
3/4 in
Compatible Strapping
Steel Strapping
Overall Width
30 in
Tool Weight
80 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S34KO6-03
- Zoro #
- G622840913
- UPC #
- 810123425020
- Country of Origin
- United States
Dimensions
- Fits Strap Width
- 3/4 in
- Overall Width
- 30 in
- Overall Length
- 54 in
- Overall Height
- 25 in
- Max. Strapping Width
- 3/4 in
Details
- Includes
- 1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter
- Compatible Strapping
- Steel Strapping
- Tool Weight
- 80 lb
- Tool Strength
- Heavy Duty
- Item
- Strapping Kit
Description
This comprehensive strapping kit includes long-lasting, high-quality tools for heavy duty steel applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.