Shop ENCORE PACKAGING
See all product information
Create Account
Steel Heavy Duty Kit for 3/4" Strapping for Flat Loads (Seals and Strapping sold separate)
- Mfr # SKO5-03
- Zoro # G322840886
product price:Â
$
1,310.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter
Fits Strap Width
5/8 in
Overall Width
30 in
Max. Strapping Width
3/4 in
Tool Weight
80 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKO5-03
- Zoro #
- G322840886
- UPC #
- 810123425068
- Country of Origin
- United States
- Includes
- 1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter
- Tool Weight
- 80 lb
- Compatible Strapping
- Steel Strapping
- Item
- Strapping Kit
- Tool Strength
- Heavy Duty
Dimensions
- Fits Strap Width
- 5/8 in
- Overall Width
- 30 in
- Max. Strapping Width
- 3/4 in
- Min. Strapping Width
- 1/2 in
- Overall Length
- 54 in
- Overall Height
- 25 in
Description
This comprehensive strapping kit includes long-lasting, high-quality tools for heavy duty steel applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.