Shop ENCORE PACKAGING
See all product information
Create Account
Strap Breaker for 2" Strapping, 18" Overall Length
- Mfr # EP-2300
- Zoro # G622840951
product price:Â
$
71.19
/ea
Key Features
Color
Black
Compatible Strapping
Steel Strapping
Max. Strapping Width
2 in
Material
Steel
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-2300
- Zoro #
- G622840951
- UPC #
- 810123425396
- Country of Origin
- United States
- Color
- Black
- Compatible Strapping
- Steel Strapping
- Material
- Steel
- Item
- Strapping Cutter
Dimensions
- Max. Strapping Width
- 2 in
- Overall Length
- 18 in
Description
Twist and snap! Easily snap or break steel or poly strapping with a simple pull of the EP-2300 Strap Breaker. Designed for simplicity and all day use.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.