Zoro Homepage

Strap Caddy Premium

  • Mfr # EP-3007

  • Zoro # G713342272


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14.634 in
Material
Steel
For Use With
Strapping Tool Kit
Color
Black
Width (in)
9.719 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-3007
Zoro #
G713342272
UPC #
810123422500
Country of Origin
United States

Dimensions

Overall Height
14.634 in
Width (in)
9.719 in
Length (in)
12.9 in

Details

Material
Steel
For Use With
Strapping Tool Kit
Color
Black

Description

The Strap Caddy Premium is the best option for on-the-go strapping. Made for mini steel strapping coils, this has a lockable dispensing box with tall storage trays on the side. This unit is heavy-duty but easily portable.


  • Solid steel design
  • For flat mini coils
  • Heavy duty convenient unit
  • Lockable coil container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.