Zoro Homepage

Strap Caddy Standard

  • Mfr # EP-3006

  • Zoro # G913342225


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19.923 in
Material
Steel
For Use With
Strapping Tool Kit
Color
Black
Width (in)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-3006
Zoro #
G913342225
UPC #
851757006728
Country of Origin
United States

Dimensions

Overall Height
19.923 in
Width (in)
13 in
Length (in)
14.005 in

Details

Material
Steel
For Use With
Strapping Tool Kit
Color
Black

Description

The Strap Caddy Standard is your answer to easy strapping. Made for mini steel strapping coils, this unit has large side trays for storage in addition to long handles for easy handling. This unit is lightweight and easily portable.


  • Solid steel design
  • For flat mini coils
  • Long handles for less strain
  • Large storage bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.