Shop ENCORE PACKAGING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Strapping Dispenser, Ribbon
- Mfr # EP-3350
- Zoro # G3551289
product price:Â
$
495.99
/ea
Key Features
Strapping Wind
Ribbon
Core Dia.
16 in
Material
Solid steel
Includes
Quick load system, tool tray, brake system, and 10" rubber tires
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-3350
- Zoro #
- G3551289
- UPC #
- -
- Country of Origin
- United States
- Strapping Wind
- Ribbon
- Item
- Strapping Dispenser,HD,Ribbon Wound
- Material
- Solid steel
- Includes
- Quick load system, tool tray, brake system, and 10" rubber tires
Dimensions
- Core Dia.
- 16 in
Description
Strapping Dispenser, Compatible Strapping Polyester Strapping, Polypropylene Strapping, Steel Strapping, Cart Design Heavy Duty, Min. Strapping Width 3/4 in, Max. Strapping Width 2 in, Strapping Wind Ribbon, For Core Dia. 16 in, Finish Unfinished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.