Strapping Sealer
- Mfr # EP-1880-34
- Zoro # G3551219
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Product Type
Strapping Sealer
Tool Weight
9 lb
For Strapping Material
Steel
For Strapping Width - Minimum
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-1880-34
- Zoro #
- G3551219
- UPC #
- -
- Country of Origin
- United States
- Item
- Strapping Sealer
- Material
- Steel
- Product Type
- Strapping Sealer
- Tool Weight
- 9 lb
- For Strapping Material
- Steel
- Tool Strength
- Heavy Duty
- Handle Grip Material
- Plastic/Rubber
- For Seal Type
- Closed Seals
- Jointure Type
- Single Notch
- Includes Handle Grip
- Yes
- Crimping Style
- 1 Sided
- For Seal Surface
- Round
- Shell Material
- Steel
- Compatible Strapping
- Steel Strapping
- Tool Style
- Side Action
- Tool Power Source
- Manual
Dimensions
- For Strapping Width - Minimum
- 3/4 in
- Overall Height
- 7 3/4 in
- For Strapping Thickness - Maximum
- 0.044 in
- Overall Width
- 2 in
- For Strapping Thickness - Minimum
- 0.044 in
- For Strapping Width - Maximum
- 1 1/4 in
- Wire Rope Length
- 30 in
- Handle Length
- 22 in
- Overall Length
- 30 in
- Length
- 30 in
- Fits Strap Width
- 3/4 in
- Max. Strapping Width
- 1 1/4 in
- Min. Strapping Width
- 3/4 in
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Side Action, Handle Length 22 in, Tool Weight 9 lb, Overall Height 7 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.