Zoro Homepage

Stretch Film Table Top Bundler

  • Mfr # EP-775

  • Zoro # G214921099


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
24 in
Core Size
2 - 3 in
Color
Black
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-775
Zoro #
G214921099
UPC #
810123424245
Country of Origin
United States

Dimensions

Length
24 in
Core Size
2 - 3 in
Width
10 in
Height
7 in
Roll Length (in)
12 - 20 in

Details

Material
Steel
Color
Black
For Use With
Stretch Film

Description

Desc


  • Solid steel construction
  • Table mountable
  • Vertical or horizontal orientation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.