Zoro Homepage

Stretch Wrap Dispenser, Single Roll

  • Mfr # EP-795

  • Zoro # G3631653


product price: $626.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Number of End Caps
0
Dancer Bar
No
Minimum Roll Width
18 in
Dispenser Weight
60 lb
Material
Aluminum, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-795
Zoro #
G3631653
UPC #
-
Country of Origin
United States

Dimensions

Minimum Roll Width
18 in
Maximum Roll Width
72 in
Fits Core Size
3 in
Overall Length
18 in

Details

Number of End Caps
0
Dancer Bar
No
Dispenser Weight
60 lb
Material
Aluminum, Steel
Dispenser Style
Single Roll
Item
Stretch Wrap Dispenser

Description

Stretch Wrap Dispenser, Dispenser Style Single Roll, Minimum Roll Width 18 in, Maximum Roll Width 72 in, Fits Core Size 3 in, Dispenser Weight 60 lb, Number of End Caps 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.