Table Top Slide Cutter, 6x8", Mounted
Mfr # EP-6460-24
Zoro # G803551263
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Dispenser Style
Cutter
For Roll Width
24 in
Overall Width
32 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP-6460-24
Zoro #
G803551263
UPC #
850006645473
Country of Origin
United States
Dimensions
Overall Height
8 in
For Roll Width
24 in
Overall Width
32 in
Overall Depth
6 in
Details
Item
Table Top Slide Cutter
Dispenser Style
Cutter
Color
Black
Includes
Robust Construction, Inner Bearing Glide System for Fast and Smooth Cutting, Replaceable Blades, Large Plastic End Caps
Dispenser Mobility
Mounted
For Use With Product Type
Foam, Paper
Material
Steel
Packaging Dispenser Mount Type
Counter
Dispenser Orientation
Horizontal
Description
Table Top Slide Cutter, For Roll Width 24 in, Packaging Dispenser Mount Type Counter, For Use With Product Type Foam, Paper, Overall Width 32 in, Overall Depth 6 in, Overall Height 8 in, Dispenser Style Cutter, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Aluminum/Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.